501 - Beam CLP LEN1-5/8 W1-1/2

Steel City

  • $11.60 (Each)
  • $11.60 (Each)

  • $579.89 (Per 50)

  • $1,159.78 (Per 100)

In-Stock: 67 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
501
Manufacturer
Steel City
Manufacturer's Part Number
501
Description
Beam CLP LEN1-5/8 W1-1/2
Clamp, Beam, Length 1-5/8 Inch, Width 1-1/2 Inch, Jaw Opening 7/8 Inch, 5/16 Inch, 18 Threaded Opening, Malleable Iron
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
785991509540 / 5414363142539 / 00785991509540
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.60 (Each)
Carton
$11.60 (Each)
Standard Packaging
$579.89 (Per 50)
Stock Availability
Las Cruces
0 (Find nearest stock)
El Paso
0
All Stores
67
Resources
Images
 
 
501 - Small Image
 
501 - Large Image
Other Links
 
 
501 - Other
Attachments
 
 
501 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1-21/32
Width
1-1/2
Descriptions
Description
BEAM CLP LEN1-5/8 W1-1/2
Extra Long Description
ABB 501 BEAM CLP LEN1-5/8 W1-1/2 MA
Long Description
Clamp, Beam, Length 1-5/8 Inch, Width 1-1/2 Inch, Jaw Opening 7/8 Inch, 5/16 Inch, 18 Threaded Opening, Malleable Iron
Product Type
Beam CLP LEN1-5/8 W1-1/2 Mall Iron
Special Features
Supports threaded rod, threaded brindle rings and electrical boxes
Manufacturer Information
Brand
Steel City
GTIN
00785991509540
UPC
785991509540
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Clamp, Beam
Packaging
Weight per each
0.49
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For hanging rod
Standard
CSA 63683
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 67

Location search:

Greater El Paso Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
67 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat