5236 - 1-1/2" STR Steel LT Conn

T&B Ind Fitting

  • $61.34 (Each)
  • $61.34 (Each)

  • $613.42 (Per 10)

  • $6,134.17 (Per 100)

In-Stock: 47 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5236
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5236
Description
1-1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-23/32 In Length, 17/8 In Diameter, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 96.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052366 / 5414363142768 / 00786210052366
Weight per unit
0.965 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.34 (Each)
Carton
$613.42 (Per 10)
Stock Availability
Nacogdoches
47 (Check another store)
All Stores
1,150
Resources
360 Images
 
 
5236 - 360 Image
Images
 
 
5236 - Small Image
 
5236 - Large Image
 
5236 - Large Image
 
5236 - Large Image
 
5236 - Large Image
 
5236 - Large Image
Specifications Sheets
 
 
5236 - Specification Sheet
Other Links
 
 
5236 - Other
 
5236 - Other
Attachments
 
 
5236 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
17/8 in;47.6 mm
Length
2-23/32 in;69.1 mm
Size
1-1/2 INCH
Descriptions
Description
1-1/2" STR STEEL LT CONN
Extra Long Description
ABB 5236 1 1/2 IN NONINSUL LIQ-TIGH
Features
Liquidtight Conduit Fitting, Straight 1-1/2 Inch, Non-Insulated Malleable Iron
Long Description
Liquid Tight Straight Connector, 1-1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-23/32 in Length, 17/8 in Diameter, Non-Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 96.5 lb/100
Product Type
Liquid Tight Straight Connector
Short Description
Liquid Tight Straight Connector, Steel, 1-1/2 in, Straight, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Additional Information
Connection Orientation
Straight
Connection Type
Threaded
For Use With
Liquid Tight Flexible Metal Conduit
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Number Of Outlets
1
Package Quantity
2 CT;10 PK
Standards Met
UL E23018 Listed;CSA Certified
Thread Size
1-1/2 in NPT
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5236
Sub Brand
ABB
GTIN
00786210052366
UPC
786210052366
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
96.5 lb/100
Weight per each
0.965
Carton
10
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
Standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,150

Location search:

* All prices subject to change.

Begin Live Chat