5243GRX - 3/4" SLTT 45D Steel Ground Conn W/Lay-In Lug

T&B Ind Fitting

  • $91.32 (Each)
  • $91.32 (Each)

  • $913.19 (Per 10)

  • $4,565.96 (Per 50)

  • $9,131.91 (Per 100)

In-Stock: 321 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5243GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5243GRX
Description
3/4" SLTT 45D Steel Ground Conn W/Lay-In Lug
Liquid Tight 45°Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 In Diameter, Non-Insulated, 3/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 25 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
00786210741758 / 00786210741758
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.32 (Each)
Carton
$913.19 (Per 10)
Standard Packaging
$4,565.96 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
321
Resources
Images
 
 
5243GRX - Small Image
 
5243GRX - Large Image
 
5243GRX - Large Image
Other Links
 
 
5243GRX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
1-21/32 in;42.1 mm
Size
3/4 INCH
Descriptions
Description
3/4" SLTT 45D STEEL GROUND CONN W/LAY-IN LUG
Extra Long Description
ABB 5243GRX 3/4IN 45D LT GRND CONN
Features
3/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector With Lay-in-lug, Non-insulated
Long Description
Liquid Tight 45°Connector, 3/4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 in Diameter, Non-Insulated, 3/4 in NPT Thread Size, Threaded Connection, 1 outlet, 25 lb/100
Product Type
Liquid Tight 45°Connector
Short Description
Liquid Tight 45° Connector, Malleable Iron, 3/4 in, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Additional Information
Connection Orientation
45°
Connection Type
Threaded
For Use With
Liquid-Tight Flexible Metallic Conduit
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Number Of Outlets
1
Package Quantity
10 CT;50 PK
Standards Met
UL E3060
Thread Size
3/4 in NPT
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5243GRX
Sub Brand
ABB
GTIN
00786210741758
UPC
00786210741758
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-45 degree
Trade Size
Trade Size
3/4 in
Packaging
Weight
25 lb/100
Weight per each
0.25
Carton
10
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
Standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 321

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Carlsbad
50 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat