5339 - 3" Ins LT Conn

T&B Ind Fitting

  • $787.31 (Each)
  • $787.31 (Each)

  • $3,936.56 (Per 5)

  • $78,731.15 (Per 100)
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
5339
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5339
Description
3" Ins LT Conn
Liquid Tight Straight Connector, 3 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 4-1/2 In Length, 3-1/4 In Diameter, Insulated, 3 In NPT Thread Size, Threaded Connection, 1 Outlet, 437.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053394 / 5414363099970 / 00786210053394
Weight per unit
4.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$787.31 (Each)
Carton
$3,936.56 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
73
Resources
360 Images
 
 
5339 - 360 Image
Images
 
 
5339 - Small Image
 
5339 - Large Image
 
5339 - Large Image
 
5339 - Large Image
 
5339 - Large Image
 
5339 - Large Image
Other Links
 
 
5339 - Other
 
5339 - Other
Attachments
 
 
5339 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5339.
Jump To:

Cross Referenced

These items are similar to 5339 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LSI300 AFC Cable Systems n/a
STB300 Appleton Electric 00781381681308
LMM-82 APPOZGCOMM 00687855382828
437SLTI Bridgeport Fittings 00781747044372
LTB300 Eaton Crouse-Hinds 00784564313003
K3001 Killark 00783936991474
MSTR-300-B Madison Electric 00784297547775
4Q300T O-Z Gedney 00783126618006
4Q300TG O-Z Gedney n/a
3522 Raco 00050169035221
H3001 Raco n/a
LTMI300 Raco n/a
SLT34T Sepco n/a
LT300-IC Steel Components, Inc. n/a
5339 Thomas & Betts 00786210053394
LT-708 Thomas & Betts n/a
478S Topaz 00751338336605

* All prices subject to change.

Begin Live Chat