5344GR - 1" 45D Ebnd Ins LT Flex Conn

T&B Ind Fitting

  • $195.94 (Each)
  • $195.94 (Each)

  • $979.68 (Per 5)

  • $4,898.38 (Per 25)

  • $19,593.50 (Per 100)

In-Stock: 5 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5344GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5344GR
Description
1" 45D Ebnd Ins LT Flex Conn
1 Inch 45 Degree Malleable Iron External Bonding Liquidtight Insulated Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210900056 / 5414363143185 / 00786210900056
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.94 (Each)
Carton
$979.68 (Per 5)
Standard Packaging
$4,898.38 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
5344GR - Small Image
 
5344GR - Large Image
Other Links
 
 
5344GR - Other
Attachments
 
 
5344GR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1 INCH
Descriptions
Description
1" 45D EBND INS LT FLEX CONN
Extra Long Description
ABB 5344GR INSUL.45 DEG LIQUIDTITE
Long Description
1 Inch 45 Degree Malleable Iron External Bonding Liquidtight Insulated Connector
Product Type
Insul.45 Deg Liquidtite GRD FTG 1
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5344GR
GTIN
00786210900056
UPC
786210900056
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Grounding Connectors-45 degree
Packaging
Weight per each
0.55
Carton
5
Package
25
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
Standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Galveston
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat