54811BEPH - #2-3 Cu 2H 1/2" 1-3/4" Space Comp Lug

Color-Keyed

  • $12.52 (Each)
  • $12.52 (Each)

  • $125.15 (Per 10)

  • $1,251.53 (Per 100)
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
54811BEPH
Manufacturer
Color-Keyed
Manufacturer's Part Number
54811BEPH
Description
#2-3 Cu 2H 1/2" 1-3/4" Space Comp Lug
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35KV, Wire Size #2-#3 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210661797 / 00786210661797
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.52 (Each)
Carton
$125.15 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
20
Resources
Images
 
 
54811BEPH - Small Image
 
54811BEPH - Large Image
Other Links
 
 
54811BEPH - Other
 
54811BEPH - Other
Attachments
 
 
54811BEPH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Distribution Centers

Location Stock Available
Phoenix
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 54811BEPH.
Jump To:

Cross Referenced

These items are similar to 54811BEPH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZ2C-2N Burndy 00781810208557
LCC2-12W-Q Panduit 00074983797882
BBLZ 2D6 Penn-Union 00785037217873
54811BEPH Thomas & Betts 00786210661797

* All prices subject to change.

Begin Live Chat