54866BEPH - Cu 2H Lug LNG Bar 4/0 1/2

Abb Installation Products, Inc

  • $14.97 (Each)
  • $14.97 (Each)

  • $1,496.68 (Per 100)

In-Stock: 40 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54866BEPH
Manufacturer
Abb Installation Products, Inc
Manufacturer's Part Number
54866BEPH
Description
Cu 2H Lug LNG Bar 4/0 1/2
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210593425 / 00786210593425
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.97 (Each)
Carton
$14.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
40
Resources
360 Images
 
 
54866BEPH - 360 Image
Images
 
 
54866BEPH - Small Image
 
54866BEPH - Large Image
Attachments
 
 
54866BEPH - Specification Sheet
Other Links
 
 
54866BEPH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Copper
Voltage Rating
35 kV
Material, Color, and Finish
Color
Purple
Descriptions
Description
CU 2H LUG LNG BAR 4/0 1/2
Extra Long Description
ABB 54866BEPH CU TP 2HL LUG LONGBRL
Long Description
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Product Type
Cu TP 2HL Lug Longbrl 4/0 1/2B Pur
Additional Information
Cable Size
4/0 AWG
Number Of Holes
2
Stud Size
1/2 in
Manufacturer Information
Brand
Abb Installation Products, Inc
Manufacturers Part Number
54866BEPH
GTIN
00786210593425
UPC
786210593425
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
40 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat