54876BEPH - 500 Kcmil 2H 1/2" Hole 1-3/4" SPC Comp Lug

Color-Keyed

  • $27.26 (Each)
  • $27.26 (Each)

  • $163.55 (Per 6)

  • $2,725.88 (Per 100)

In-Stock: 1,502 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54876BEPH
Manufacturer
Color-Keyed
Manufacturer's Part Number
54876BEPH
Description
500 Kcmil 2H 1/2" Hole 1-3/4" SPC Comp Lug
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35KV, Wire Size 500 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 87, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210232607 / 00786210232607
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.26 (Each)
Carton
$163.55 (Per 6)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
1,502
Resources
360 Images
 
 
54876BEPH - 360 Image
Images
 
 
54876BEPH - Small Image
 
54876BEPH - Large Image
Other Links
 
 
54876BEPH - Other
 
54876BEPH - Other
Attachments
 
 
54876BEPH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Copper
Voltage Rating
35 kV
Material, Color, and Finish
Color
Brown
Descriptions
Description
500 KCMIL 2H 1/2" HOLE 1-3/4" SPC COMP LUG
Extra Long Description
ABB 54876BEPH CU TP 2HL LUG LONGBRL
Long Description
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 500 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 87, Die Color Code Brown
Product Type
Cu TP 2HL Lug Longbrl Peep H
Additional Information
Cable Size
500 kcmil
Number Of Holes
2
Stud Size
1/2 in
Manufacturer Information
Brand
Abb Installation Products, Inc
Manufacturers Part Number
54876BEPH
GTIN
00786210232607
UPC
786210232607
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.65
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,502

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1,502 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat