54905BE06 - #6AWG, 3/8"BLT 1H Cu LNG BRL CMP Lug

Color-Keyed

  • $3.89 (Each)
  • $3.89 (Each)

  • $194.70 (Per 50)

  • $389.39 (Per 100)

  • $1,946.95 (Per 500)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54905BE06
Manufacturer
Color-Keyed
Manufacturer's Part Number
54905BE06
Description
#6AWG, 3/8"BLT 1H Cu LNG BRL CMP Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #6 Awg, 3/8 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210715124 / 00786210715124
Weight per unit
0.047 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.89 (Each)
Carton
$194.70 (Per 50)
Standard Packaging
$1,946.95 (Per 500)
Stock Availability
Greenville - SC
0
Charlotte
0
All Stores
0
Resources
Images
 
 
54905BE06 - Small Image
 
54905BE06 - Large Image
360 Images
 
 
54905BE06 - 360 Image
Other Links
 
 
54905BE06 - Other
Attachments
 
 
54905BE06 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Copper
Voltage Rating
35 kV
Material, Color, and Finish
Color
Blue
Descriptions
Description
#6AWG, 3/8"BLT 1H CU LNG BRL CMP LUG
Extra Long Description
ABB 54905BE06 CU TP 1HL LUG LONG BR
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #6 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Product Type
Cu TP 1HL Lug Long BRL NO6 3/8B Blu
Additional Information
Cable Size
6 AWG
Number Of Holes
1
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54905BE06
GTIN
00786210715124
UPC
786210715124
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.047
Carton
50
Package
500
Uses, Certifications, and Standards
Standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat