60107 - #6 1H Comp Lug

Color-Keyed

  • $9.02 (Each)
  • $9.02 (Each)

  • $90.19 (Per 10)

  • $901.93 (Per 100)
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
60107
Manufacturer
Color-Keyed
Manufacturer's Part Number
60107-TB
Description
#6 1H Comp Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #6 Awg Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601076 / 5415022246742 / 00786210601076
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.02 (Each)
Carton
$90.19 (Per 10)
Standard Packaging
$901.93 (Per 100)
Resources
360 Images
 
 
60107 - 360 Image
Images
 
 
60107 - Large Image
 
60107 - Large Image
 
60107 - Large Image
 
60107 - Small Image
Other Links
 
 
60107 - Other
 
60107 - Other
Attachments
 
 
60107 - Specification Sheet
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
35,000
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Gray
Descriptions
Description
#6 1H COMP LUG
Product Type
Connector, Compression
extra long description
ABB 60107-TB CONNECTOR,COMPRESSION
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #6 AWG Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
Additional Information
Stud Size
0.25
Number of Holes
1
Cable Size
6 AWG
Manufacturer Information
Manufacturers Part Number
60107-TB
Brand
COLOR-KEYED
GTIN
00786210601076
UPC
786210601076
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.015
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat