60238 - 2/0AWG 1/25"BLT 2H 1-3/4"SPC LNG BRL Al CMP Lug

Abb Installation Products, Inc

  • $76.80 (Each)
  • $76.80 (Each)

  • $383.98 (Per 5)

  • $7,679.59 (Per 100)

In-Stock: 152 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60238
Manufacturer
Abb Installation Products, Inc
Manufacturer's Part Number
60238
Description
2/0AWG 1/25"BLT 2H 1-3/4"SPC LNG BRL Al CMP Lug
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 2/0 Awg Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Olive
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210602387 / 00786210602387
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.80 (Each)
Carton
$383.98 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
152
Resources
Images
 
 
60238 - Small Image
 
60238 - Large Image
Other Links
 
 
60238 - Other
 
60238 - Other
Attachments
 
 
60238 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Aluminum
Voltage Rating
35 kV
Material, Color, and Finish
Color
OLIVE
Descriptions
Description
2/0AWG 1/25"BLT 2H 1-3/4"SPC LNG BRL AL CMP LUG
Extra Long Description
ABB 60238 AL TP 2HL LUG LONG BRL 2/
Long Description
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 2/0 AWG Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Olive
Product Type
Al TP 2HL Lug Long BRL 2/0 1/2B Olv
Additional Information
Cable Size
2/0 AWG
Number Of Holes
2
Stud Size
1/2 in
Manufacturer Information
Brand
Abb Installation Products, Inc
Manufacturers Part Number
60238
GTIN
00786210602387
UPC
786210602387
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.11
Carton
5
Uses, Certifications, and Standards
Standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 152

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
152 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat