60250 - 4/0AWG 1/2"BLT 2H 1-3/4"SPC Al CMP Lug

Color-Keyed

  • $102.88 (Each)
  • $102.88 (Each)

  • $514.42 (Per 5)

  • $5,144.17 (Per 50)

  • $10,288.34 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60250
Manufacturer
Color-Keyed
Manufacturer's Part Number
60250
Description
4/0AWG 1/2"BLT 2H 1-3/4"SPC Al CMP Lug
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 4/0 Awg Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66H, Die Color Code White
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210602509 / 00786210602509
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.88 (Each)
Carton
$514.42 (Per 5)
Standard Packaging
$5,144.17 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
60250 - Small Image
 
60250 - Large Image
Other Links
 
 
60250 - Other
 
60250 - Other
Attachments
 
 
60250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Aluminum
Voltage Rating
35 kV
Material, Color, and Finish
Color
White
Descriptions
Description
4/0AWG 1/2"BLT 2H 1-3/4"SPC AL CMP LUG
Extra Long Description
ABB 60250 COMPRESSION CONNECTOR,2 B
Long Description
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 4/0 AWG Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66H, Die Color Code White
Product Type
Compression Connector, 2 Bolt
Additional Information
Cable Size
4/0 AWG
Number Of Holes
2
Stud Size
1/2 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
60250
GTIN
00786210602509
UPC
786210602509
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.18
Carton
5
Package
50
Uses, Certifications, and Standards
Standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat