60273 - 500MCM Pink 2H Alcu Lug

Color-Keyed

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60273
Manufacturer
Color-Keyed
Manufacturer's Part Number
60273
Description
500MCM Pink 2H Alcu Lug
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 500 Kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210602738 / 5414363144984 / 00786210602738
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
360 Images
 
 
60273 - 360 Image
Images
 
 
60273 - Small Image
 
60273 - Large Image
 
60273 - Large Image
 
60273 - Large Image
 
60273 - Large Image
Other Links
 
 
60273 - Other
 
60273 - Other
Attachments
 
 
60273 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Pink
Descriptions
Description
500MCM PINK 2H ALCU LUG
Product Type
Al TP 2HL Lug Long BRL 500 1/2B PNK
Long Description
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 500 kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99, Die Color Code Pink
extra long description
ABB 60273 AL TP 2HL LUG LONG BRL 50
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
500 kcmil
Manufacturer Information
Manufacturers Part Number
60273
Brand
COLOR-KEYED
GTIN
00786210602738
UPC
786210602738
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.5
Carton
2
Package
20
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat