6303 - 3/4" NM LT Conn W/ O Ring

T&B Ind Fitting

  • $44.98 (Each)
  • $44.98 (Each)

  • $449.75 (Per 10)

  • $2,248.76 (Per 50)

  • $4,497.52 (Per 100)
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
6303
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
6303
Description
3/4" NM LT Conn W/ O Ring
Non-Metallic Liquid Tight Connector With O-Ring, 3/4 In Trade Size, Thermoplastic, Molded, Straight Connection Orientation, 1.85 In Length, 1.76 In Diameter, 3/4 In Thread Size, Threaded Connection, 1 Outlet, 15 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210063034 / 5414363145332 / 00786210063034
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.98 (Each)
Carton
$449.75 (Per 10)
Standard Packaging
$2,248.76 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
370
Resources
Images
 
 
6303 - Small Image
 
6303 - Large Image
 
6303 - Large Image
Other Links
 
 
6303 - Other
 
6303 - Other
Attachments
 
 
6303 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 370

Location search:
These alternate items can be purchased instead of 6303.
Jump To:

Cross Referenced

These items are similar to 6303 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0903-10-00 AFC Cable Systems 77680147646
NML75 American Fittings 662364750047
NMLT7 Arlington 18997545770
NMLT75 Arlington 18997547507
431-NMLT Bridgeport Fittings 781747404312
LT-75 Eaton Crouse-Hinds 00784564300751
LT75G Eaton Crouse-Hinds 00784564260024
LT75NM Eaton Crouse-Hinds 662277003544
NLT75 LH Dottie 781002360049
NMLT-75 Garvin Industries 785592000545
76207B Halex 51411762070
P075NGYA Hubbell Wiring Device-Kellems 783585339177
NMLQ-1075 Madison Electric 784297630026
21814 Morris 601986218146
NMM-21 Neer 687855211210
NMLT-75 Orbit Industries 835243030671
NMLT-75 Producto Electric Corp. 785244837062
4723 Raco 50169947234
4723-8 Raco 50169472385
4743 Raco 50169047439
7101 Teddico-BWF 00087115071019
6303 Thomas & Betts 786210063034
LT-502 Thomas & Betts 785991055443
LT43E-NEW Thomas & Betts 34481087885
LT75 Thomas & Betts 34481152026
LT75G Thomas & Betts 34481151982
LT75P Thomas & Betts 786210450667
P472 Topaz 751338215900
431-NMLTS Bridgeport Fittings 00781747444318
1502 Topaz 00751338830233

* All prices subject to change.

Begin Live Chat