8321 - 1" Rigid Threadless Connector

T&B Ind Fitting

  • $29.90 (Each)
  • $29.90 (Each)

  • $149.49 (Per 5)

  • $2,989.74 (Per 100)

In-Stock: 223 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8321
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
8321
Description
1" Rigid Threadless Connector
Connector, 1 In Trade Size, Natural, Non-Insulated, 2 In Length, 1-29/32 In Diameter, 50 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210083216 / 5414363146506 / 00786210083216
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.90 (Each)
Carton
$149.49 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
223
Resources
Images
 
 
8321 - Small Image
 
8321 - Large Image
 
8321 - Large Image
Attachments
 
 
8321 - Specification Sheet
Other Links
 
 
8321 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Diameter
1-29/32 in;48.42 mm
Length
2 in
Size
1 INCH
Descriptions
Description
1" RIGID THREADLESS CONNECTOR
Extra Long Description
ABB 8321 1IN THRDLESS CONN IRON
Features
2 Inch Threadless Connector, Malleable Iron for Use with Rigid/IMC Conduit.
Long Description
Connector, 1 in Trade Size, Natural, Non-Insulated, 2 in Length, 1-29/32 in Diameter, 50 lb/100
Product Type
Connector
Short Description
Connector, 1 in, Natural
Additional Information
Color/Finish
Natural
For Use With
Rigid and IMC Conduit;Box or Enclosure
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Package Quantity
5 PK (Inner);25 PK (Outer)
Standards Met
UL File No: E23018;CSA Certified
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
8321
GTIN
00786210083216
UPC
786210083216
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Threadless Connector
Trade Size
Trade Size
1 in
Packaging
Weight
50 lb/100
Weight per each
0.5
Carton
5
Uses, Certifications, and Standards
Application
To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box/Enclosure or to Couple Ends of Threadless Conduit
Standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat