8621 - 2" Rigid Threadless Connector

T&B Ind Fitting

  • $104.44 (Each)
  • $104.44 (Each)

  • $522.19 (Per 5)

  • $10,443.88 (Per 100)
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
8621
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
8621
Description
2" Rigid Threadless Connector
Connector, 2 In Trade Size, Natural, Non-Insulated, 2-13/16 In Length, 3-1/4 In Diameter, 151 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210086217 / 5414363146735 / 00786210086217
Weight per unit
1.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.44 (Each)
Carton
$522.19 (Per 5)
Resources
Images
 
 
8621 - Small Image
 
8621 - Large Image
 
8621 - Large Image
Attachments
 
 
8621 - Specification Sheet
Other Links
 
 
8621 - Other
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
Malleable Iron
Dimensions and Weight
Length
2-13/16 in
Diameter
3-1/4 in;82.55 mm
Size
2 INCH
Descriptions
Product Type
Connector
Long Description
Connector, 2 in Trade Size, Natural, Non-Insulated, 2-13/16 in Length, 3-1/4 in Diameter, 151 lb/100
Features
2 Inch Threadless Connector, Malleable Iron for Use with Rigid/IMC Conduit.
Short Description
Connector, 2 in, Natural
extra long description
ABB 8621 2 THREADLESS CONNECTOR
Description
2" RIGID THREADLESS CONNECTOR
Additional Information
package quantity
5 PK
Made in USA
yes
Color/Finish
Natural
Insulated/Non-Insulated
Non-Insulated
for use with
Rigid and IMC Conduit;Box or Enclosure
Standards Met
UL File No: E23018;CSA Certified
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
8621
GTIN
00786210086217
UPC
786210086217
Taxonomies, Classifications, and Categories
Type
Threadless Connector
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
2 in
Packaging
Weight
151 lb/100
Weight per each
1.51
Carton
5
Uses, Certifications, and Standards
Application
To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box/Enclosure or to Couple Ends of Threadless Conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat