A521DE - 4"X4"X1.5" Ent Box

Carlon

  • $9.47 (Each)
  • $9.47 (Each)

  • $947.20 (Per 100)

In-Stock: 708 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A521DE
Manufacturer
Carlon
Manufacturer's Part Number
A521DE
Description
4"X4"X1.5" Ent Box
Two Gang Outlet Box, Volume 20 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 1.60 Inches, Number Of Knockouts 7, Knockout Size 1/2 Inch and 3/4 Inch, Material PVC
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481074151 / 00034481074151
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.47 (Each)
Carton
$947.20 (Per 100)
Stock Availability
Pryor
0 (Find nearest stock)
Tulsa
0
All Stores
708
Resources
Images
 
 
A521DE - Small Image
 
A521DE - Large Image
Other Links
 
 
A521DE - Other
Attachments
 
 
A521DE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Description
4"X4"X1.5" ENT BOX
Extra Long Description
ABB A521DE 4IN X4IN X1.5IN ENT BOX
Long Description
Two Gang Outlet Box, Volume 20 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 1.60 Inches, Number of Knockouts 7, Knockout Size 1/2 Inch and 3/4 Inch, Material PVC
Product Type
4IN X4IN X1.5IN Ent Box .5.75IN Kos
Special Features
Easy to install, quick connect
Additional Information
Cable Entry
Knockouts
Knockouts
7
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
A521DE
GTIN
00034481074151
UPC
034481074151
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
ENT Flexible Raceway
Packaging
Weight per each
0.2
Carton
100
Uses, Certifications, and Standards
Application
Suitable for Masonry Walls
Standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 708

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
22 View Store
Lubbock
150 View Store

M-Z

Location Stock Available
Roswell
50 View Store

* All prices subject to change.

Begin Live Chat