B618RPR - RND Old Work Ceil-BX 18CU Dia 4.25

Carlon

  • $19.25 (Each)
  • $19.25 (Each)

  • $1,443.52 (Per 75)

  • $1,924.70 (Per 100)

In-Stock: 142 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B618RPR
Manufacturer
Carlon
Manufacturer's Part Number
B618RPR
Description
RND Old Work Ceil-BX 18CU Dia 4.25
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps, With Ground Lug
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481194057 / 00034481194057
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.25 (Each)
Carton
$1,443.52 (Per 75)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
142
Resources
Other Links
 
 
B618RPR - Other
Attachments
 
 
B618RPR - Specification Sheet
360 Images
 
 
B618RPR - 360 Image
Images
 
 
B618RPR - Small Image
 
B618RPR - Large Image
 
B618RPR - Large Image
 
B618RPR - Large Image
 
B618RPR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Description
RND OLD WORK CEIL-BX 18CU DIA 4.25
Extra Long Description
ABB B618RPR RND OLD WORK CEIL-BX 18
Long Description
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps, with Ground Lug
Product Type
RND Old Work Ceil-BX 18CU DIA4.25
Additional Information
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B618RPR
GTIN
00034481194057
UPC
034481194057
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Round Old Work Box
Packaging
Weight per each
0.22
Carton
75
Uses, Certifications, and Standards
Application
Non-metallic box feature a rugged polycarbonate construction to withstand extreme temperatures
Mounting
Swing clamps
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 142

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat