B620KGUPC - 4/0 20 Cu In Ceil Box W/L

Carlon

  • $8.30 (Each)
  • $8.30 (Each)

  • $622.41 (Per 75)

  • $829.88 (Per 100)

In-Stock: 74 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B620KGUPC
Manufacturer
Carlon
Manufacturer's Part Number
B620KG-UPC
Description
4/0 20 Cu In Ceil Box W/L
Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means 14.38 Inches - 22.50 Inches Adjustable Bar Hanger, Ground Lug, and Screw Attached
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
034481023487 / 00034481023487
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.30 (Each)
Carton
$622.41 (Per 75)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
74
Resources
Images
 
 
B620KGUPC - Small Image
 
B620KGUPC - Large Image
Other Links
 
 
B620KGUPC - Other
Attachments
 
 
B620KGUPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Blue
Descriptions
Long Description
Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means 14.38 Inches - 22.50 Inches Adjustable Bar Hanger, Ground Lug, and Screw Attached
Product Type
4/0 20 Cu In Ceil Box W/LRG HGR&GD
extra long description
ABB B620KG-UPC 4/0 20 CU IN CEIL BO
Description
4/0 20 CU IN CEIL BOX W/L
Additional Information
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B620KG-UPC
GTIN
00034481023487
UPC
034481023487
Taxonomies, Classifications, and Categories
Type
Ceiling Boxes
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.7
Carton
75
Uses, Certifications, and Standards
Mounting
ADJUSTABLE BAR HANGER
Application
Suitable for Fixture Support Up to 50 Lbs
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Colorado Springs
74 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat