BH614RP - Supr Blu Old Work Wall BX

Carlon

  • $12.76 (Each)
  • $12.76 (Each)

  • $306.28 (Per 24)

  • $1,276.16 (Per 100)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH614RP
Manufacturer
Carlon
Manufacturer's Part Number
BH614RP
Description
Supr Blu Old Work Wall BX
Round Old/New Work Wall Box, Volume 14.5 Cubic Inches, Diameter 3-1/2 Inches, Color Blue, Material Polycarbonate, Mounting Means Base, Ears, and Snap-In Bracket
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
034481189688 / 00034481189688
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.76 (Each)
Carton
$306.28 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24
Resources
Images
 
 
BH614RP - Small Image
 
BH614RP - Large Image
Other Links
 
 
BH614RP - Other
Attachments
 
 
BH614RP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Blue
Descriptions
Description
SUPR BLU OLD WORK WALL BX
Extra Long Description
ABB BH614RP SUPR BLU OLD WORK WALL
Long Description
Round Old/New Work Wall Box, Volume 14.5 Cubic Inches, Diameter 3-1/2 Inches, Color Blue, Material Polycarbonate, Mounting Means Base, Ears, and Snap-In Bracket
Product Type
Supr Blu Old Work Wall BX W/GRD Lug
Special Features
Resists flexing and holds their shape even in the worst applications
Additional Information
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
BH614RP
GTIN
00034481189688
UPC
034481189688
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight per each
0.35
Carton
24
Uses, Certifications, and Standards
Application
Listed for wall fixture support up to 10 lbs
Mounting
Base, ears and snap-in bracket
Standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Colorado Springs
24 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat