CPC300 - 3" STL CBL/Pipe Clamp

Abb Installation Products, Inc

  • $10.11 (Each)
  • $10.11 (Each)

  • $1,010.76 (Per 100)

In-Stock: 0 available locally (Midwest City, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPC300
Manufacturer
Abb Installation Products, Inc
Manufacturer's Part Number
CPC300
Description
3" STL CBL/Pipe Clamp
Clamp, One-Piece Cable and Pipe, Emt and Rigid Conduit Trade Size 3 Inches, Cable Outer Diameter Range 3.060-3.626 Inches, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
616013107126 / 5415022256277 / 00616013107126
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.11 (Each)
Carton
$10.11 (Each)
Stock Availability
Midwest City
0 (Find nearest stock)
Oklahoma City
0
All Stores
250
Resources
Images
 
 
CPC300 - Small Image
 
CPC300 - Large Image
Attachments
 
 
CPC300 - Specification Sheet
Other Links
 
 
CPC300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
SilverGalv/Electro-Galvanized
Descriptions
Long Description
Clamp, One-Piece Cable and Pipe, EMT and Rigid Conduit Trade Size 3 Inches, Cable Outer Diameter Range 3.060-3.626 Inches, Steel
Special Features
One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop
Description
3" STL CBL/PIPE CLAMP
Product Type
Saciece CBL/Pipe CLP 3IN STL
extra long description
ABB CPC300 sacIECE CBL/PIPE CLP 3IN
Additional Information
Number of Holes
0
Manufacturer Information
Brand
Abb Installation Products, Inc
Manufacturers Part Number
CPC300
GTIN
00616013107126
UPC
616013107126
Taxonomies, Classifications, and Categories
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
Application
Attaches a full range of EMT, Rigid conduit and cable to strut channels
standard
UL E160899
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 250

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Ft. Worth
250 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat