CTL4012 - 4/0AWG 1/2"BLT 1H Short BRL Cu CMP Lug

Abb - Installation Products

  • $91.60 (Per 10)
  • $9.16 (Each)

  • $91.60 (Per 10)

  • $916.02 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTL4012
Manufacturer
Abb - Installation Products
Manufacturer's Part Number
CTL40-12
Description
4/0AWG 1/2"BLT 1H Short BRL Cu CMP Lug
Copper One-Hole Lug, Short Barrel, Max 35KV, 4/0 STR. Wire, 1/2 Bolt Size, Tin Plated, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
783786131891 / 5415022388657 / 00783786131891
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$9.16 (Each)
Carton
$91.60 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
CTL4012 - Other
Images
 
 
CTL4012 - Small Image
 
CTL4012 - Large Image
 
CTL4012 - Video
Attachments
 
 
CTL4012 - Specification Sheet
360 Images
 
 
CTL4012 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Color
Purple
Descriptions
Description
4/0AWG 1/2"BLT 1H SHORT BRL CU CMP LUG
Extra Long Description
TB CTL40-12 CU TP 1HL LUG SHRTBRL 4
Long Description
Copper One-Hole Lug, Short Barrel, Max 35kV, 4/0 Str. Wire, 1/2 Bolt Size, Tin Plated, Die Color Code Purple
Product Type
Cu TP 1HL Lug SHRTBRL 4/0 1/2B Pur
Special Features
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Additional Information
Cable Size
4/0 AWG
Media
Yes
Number Of Holes
1
Stud Size
1/2 in
Manufacturer Information
Brand
ABB - Installation Products
Manufacturers Part Number
CTL40-12
GTIN
00783786131891
UPC
783786131891
Taxonomies, Classifications, and Categories
Type
Standard Barrel
Availability
Minimum Qty
10
Packaging
Weight per each
0.1
Carton
10
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat