CWLE12 - 2-3/4D G Switch Box W/1/2 Ko

Steel City

  • $9.26 (Each)
  • $9.26 (Each)

  • $463.02 (Per 50)

  • $926.04 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWLE12
Manufacturer
Steel City
Manufacturer's Part Number
CWLE1/2-25
Description
2-3/4D G Switch Box W/1/2 Ko
Gangable Switch Box, 14 Cubic Inches, 3 Inches Long X 2 Inches Wide X 2-3/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
785991105957 / 00785991105957
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.26 (Each)
Carton
$9.26 (Each)
Standard Packaging
$463.02 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
CWLE12 - Small Image
 
CWLE12 - Large Image
Other Links
 
 
CWLE12 - Other
Attachments
 
 
CWLE12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3 Inches Height x 2 Inches Width x 2-3/4 inches depth
Descriptions
Description
2-3/4D G SWITCH BOX W/1/2 KO
Extra Long Description
ABB CWLE1/2-25 3 X 2 SWBX -2 3/4 DP
Long Description
Gangable Switch Box, 14 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-3/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit
Product Type
3 X 2 SWBX -2 3/4 DP Gngble
Additional Information
Number Of Outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
CWLE1/2-25
GTIN
00785991105957
UPC
785991105957
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch Boxes
Availability
Status
Inactive
Packaging
Weight per each
0.63
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For use with conduit
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
17 View Store
These alternate items can be purchased instead of CWLE12.
Jump To:

Similar Items

Similar items are close alternatives to CWLE12, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat