DD102 - 10-8 Awg Bare Butt Splice

Sta-Kon

  • $1.88 (Each)
  • $1.88 (Each)

  • $187.55 (Per 100)

  • $375.10 (Per 200)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DD102
Manufacturer
Sta-Kon
Manufacturer's Part Number
DD102
Description
10-8 Awg Bare Butt Splice
Non-Insulated Butt Splice, Length 0.99 Inch, Width 0.27 Inch, Wire Range 10-8 Awg, Copper, Tin Plated, 200 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
00786210802381 / 00786210802381
Weight per unit
0.0106 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.88 (Each)
Carton
$1.88 (Each)
Standard Packaging
$375.10 (Per 200)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
DD102 - Small Image
 
DD102 - Large Image
 
DD102 - Large Image
 
DD102 - Large Image
 
DD102 - Large Image
 
DD102 - Large Image
360 Images
 
 
DD102 - 360 Image
Other Links
 
 
DD102 - Other
Attachments
 
 
DD102 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Metallic
Finish
Electro -Tin Plated
Descriptions
Description
10-8 AWG BARE BUTT SPLICE
Extra Long Description
ABB DD102 NON-INS BTT SPLICE No9-7
Long Description
Non-Insulated Butt Splice, Length 0.99 Inch, Width 0.27 Inch, Wire Range 10-8 AWG, Copper, Tin Plated, 200 Pack
Product Type
Non-Ins BTT Splice NO9-7 1.03 Len
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
DD102
DD102
GTIN
00786210802381
UPC
00786210802381
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Comp & Mech Lugs and Butt Splices
Type
Non-Insulated Butt Splice
Packaging
Weight per each
0.0106
Carton
1
Package
200
Uses, Certifications, and Standards
Standard
UL E9809 / UL E9809
Temperature Rating
150 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat