E950JGCAR - 2"X1-1/4" PVC Reducer

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E950JGCAR
Manufacturer
Carlon
Manufacturer's Part Number
E950JG-CAR
Description
2"X1-1/4" PVC Reducer
Reducer Bushing, Size 2 Inches X 1-1/4 Inch, Length 1-17/64 Inch, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
034481130529 / 00034481130529
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Pleasanton
0
San Antonio RDC
0
All Stores
0
Resources
Images
 
 
E950JGCAR - Small Image
 
E950JGCAR - Large Image
 
E950JGCAR - Large Image
Other Links
 
 
E950JGCAR - Other
Attachments
 
 
E950JGCAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
2 X 1-1/4
Descriptions
Product Type
2 In X 1-1/4 In Reducer Bushing
Long Description
Reducer Bushing, Size 2 Inches x 1-1/4 Inch, Length 1-17/64 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Description
2"X1-1/4" PVC REDUCER
extra long description
ABB E950JG-CAR 2 IN X 1-1/4 IN REDU
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E950JG-CAR
GTIN
00034481130529
UPC
034481130529
Taxonomies, Classifications, and Categories
Type
Reducer Bushings & Plugs
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.12
Carton
10
Uses, Certifications, and Standards
Application
For connecting different sizes of conduit, bell x spigot
standard
UL E23018 / UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat