E9812D - 1/2" 2G NM Fusebox

Carlon

  • $43.71 (Each)
  • $43.71 (Each)

  • $437.08 (Per 10)

  • $4,370.78 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E9812D
Manufacturer
Carlon
Manufacturer's Part Number
E9812D
Description
1/2" 2G NM Fusebox
Two Gang 2FSC Box, Volume 32 Cubic Inches, Length 4.620 Inches, Width 4.620 Inches, Depth 1.980 Inches, Conduit Size 1/2 Inch, 2 Hubs, Material PVC, Color Gray, Pack Of 10
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121332 - Electrical junction box
UPC/EAN/GTIN
034481050964 / 5415022420555 / 00034481050964
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.71 (Each)
Carton
$437.08 (Per 10)
Stock Availability
Covington
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
E9812D - Small Image
 
E9812D - Large Image
Other Links
 
 
E9812D - Other
Attachments
 
 
E9812D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" 2G NM FUSEBOX
Extra Long Description
ABB E9812D 1/2 INCH 2FSC 2-GANG WP
Long Description
Two Gang 2FSC Box, Volume 32 Cubic Inches, Length 4.620 Inches, Width 4.620 Inches, Depth 1.980 Inches, Conduit Size 1/2 Inch, 2 Hubs, Material PVC, Color Gray, Pack of 10
Product Type
1/2 Inch 2FSC 2-Gang WP Box
Special Features
All Sizes Take Standard Covers and Accessories or Devices
Additional Information
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E9812D
GTIN
00034481050964
UPC
034481050964
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Rigid Non-Metallic FS & FD Boxes & Covers
Packaging
Weight per each
0.45
Carton
10
Uses, Certifications, and Standards
Application
For through terminations where two devices or additional wiring capacity is required
Standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat