E989NCAR - 8X8X4 PVC JCT Box

Carlon

  • $152.55 (Each)
  • $152.55 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E989NCAR
Manufacturer
Carlon
Manufacturer's Part Number
E989N-CAR
Description
8X8X4 PVC JCT Box
Molded Junction Box, Length 8 Inch X Width 8 Inch X Depth 4 Inch, Material Noryl, Color Gray, Pack Of 1
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/EAN/GTIN
034481132707 / 5415022441390 / 00034481132707
Weight per unit
2.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.55 (Each)
Stock Availability
Hobbs
0
Odessa
0
All Stores
0
Resources
Images
 
 
E989NCAR - Small Image
 
E989NCAR - Large Image
 
E989NCAR - Large Image
 
E989NCAR - Large Image
 
E989NCAR - Large Image
 
E989NCAR - Large Image
 
E989NCAR - Large Image
360 Images
 
 
E989NCAR - 360 Image
Other Links
 
 
E989NCAR - Other
Attachments
 
 
E989NCAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Noryl
Material, Color, and Finish
Color
Gray
Descriptions
Description
8X8X4 PVC JCT BOX
Extra Long Description
ABB E989N-CAR 8 X 8 X 4 IN PVC JUNC
Long Description
Molded Junction Box, Length 8 Inch x Width 8 Inch x Depth 4 Inch, Material Noryl, Color Gray, Pack of 1
Product Type
8 X 8 X 4 In PVC Junction Box
Special Features
The first non-metallic junction box UL Listed with a NEMA 6P rating per Section 314, exception of the National Electrical Code
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
E989N-CAR
GTIN
00034481132707
UPC
034481132707
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Rigid Non-Metallic Conduit Junction Boxes
Packaging
Weight per each
2.63
Carton
1
Uses, Certifications, and Standards
Application
Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat