ELL112G - Ocal 1-1/2"X90 Gray PVC CTD Elbow STL

Ocal

  • $91.01 (Each)
  • $91.01 (Each)

  • $728.08 (Per 8)
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
ELL112G
Manufacturer
Ocal
Manufacturer's Part Number
ELL11/2-G
Description
Ocal 1-1/2"X90 Gray PVC CTD Elbow STL
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/2 Inch/41 Metric, Angle 90 Degrees, Radius 8-1/4 Inch/209.55 Millimeters, Offset 11 Inch/279.40 Millimeters, Straight End 2-3/4 Inch/69.85 Millimeters, Unbent Length 18.46 Inch/468.86 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/EAN/GTIN
704508369927 / 5415022511345 / 00704508369927
Weight per unit
4.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.01 (Each)
Standard Packaging
$728.08 (Per 8)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
ELL112G - Small Image
 
ELL112G - Large Image
360 Images
 
 
ELL112G - 360 Image
Other Links
 
 
ELL112G - Other
Attachments
 
 
ELL112G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0