FN236V - 2-G VPRTGT BX 3-1/2X4IN 3

Abb - Installation Products

  • $26.30 (Each)
  • $26.30 (Each)

  • $1,314.83 (Per 50)

  • $2,629.66 (Per 100)

In-Stock: 498 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FN236V
Manufacturer
Abb - Installation Products
Manufacturer's Part Number
FN-236-V
Description
2-G VPRTGT BX 3-1/2X4IN 3
Two-Gang Vapor-Tight Box, Volume 36 Cubic Inches, Length 3-1/2 Inches, Width 4 Inches, Depth 3-1/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786358004012 / 00786358004012
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.30 (Each)
Carton
$1,314.83 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
498
Resources
Images
 
 
FN236V - Small Image
 
FN236V - Large Image
Attachments
 
 
FN236V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Black
Descriptions
Description
2-G VPRTGT BX 3-1/2X4IN 3
Extra Long Description
ABB FN-236-V 2-G VPRTGT BX 3-1/2X4I
Long Description
Two-Gang Vapor-Tight Box, Volume 36 Cubic Inches, Length 3-1/2 Inches, Width 4 Inches, Depth 3-1/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Product Type
2-G VPRTGT BX 3-1/2X4IN 36CU PC
Special Features
Drywall flange covered with a foam gasket and additional gaskets over the cable entry points that provide a vapor-tight seal, preventing the free flow of air through the box
Additional Information
Knockouts
true
Manufacturer Information
Brand
ABB - Installation Products
Manufacturers Part Number
FN-236-V
GTIN
00786358004012
UPC
786358004012
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Specialty Electrical Boxes
Packaging
Weight per each
0.37
Carton
50
Uses, Certifications, and Standards
Standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 498

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
498 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat