HB1BL - 1G PVC Handy Box Cover

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Shawnee, OK) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HB1BL
Manufacturer
Carlon
Manufacturer's Part Number
HB1BL
Description
1G PVC Handy Box Cover
One-Gang Handy Box Blank Cover, Length 4.30 Inches, Width 2.38 Inches, Thickness 0.25 Inch, Color Gray, Material Non-Metallic
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
034481150541 / 00034481150541
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Shawnee
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
HB1BL - Small Image
 
HB1BL - Large Image
Attachments
 
 
HB1BL - Specification Sheet
Other Links
 
 
HB1BL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Gray
Descriptions
extra long description
ABB HB1BL BLANK W/1/2 KNOCKOUT HAN
Description
1G PVC HANDY BOX COVER
Product Type
Blank W/1/2 Knockout Handy Box Cov
Long Description
One-Gang Handy Box Blank Cover, Length 4.30 Inches, Width 2.38 Inches, Thickness 0.25 Inch, Color Gray, Material Non-Metallic
Special Features
Manufactured from a highly durable polycarbonate material for extra strength and durability
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
HB1BL
Brand
Carlon
GTIN
00034481150541
UPC
034481150541
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Box Covers
Packaging
Weight per each
0.045
Carton
25
Uses, Certifications, and Standards
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat