ICS721 - 1 to 4 Ins Splice

Blackburn Mechanical

  • $4.83 (Each)
  • $4.83 (Each)

  • $482.99 (Per 100)

  • $2,414.95 (Per 500)

In-Stock: 876 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICS721
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ICS72-1
Description
1 to 4 Ins Splice
Insulated Aluminum Service Entrance Compression Splice, #2 Awg (Acsr);#1 and #2 Awg (Stranded) Conductor Size, Orange Insulation Color, 2 Conductors, 2-25/32 In Overall Length, Compression/Crimp Terminal, 600 V, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786102440 / 00783786102440
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.83 (Each)
Carton
$482.99 (Per 100)
Standard Packaging
$2,414.95 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
876
Resources
360 Images
 
 
ICS721 - 360 Image
Images
 
 
ICS721 - Small Image
 
ICS721 - Large Image
 
ICS721 - Large Image
 
ICS721 - Large Image
 
ICS721 - Large Image
 
ICS721 - Large Image
Other Links
 
 
ICS721 - Other
Attachments
 
 
ICS721 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Compression
Insulation
Yes
Material
Aluminum
Number Of Conductors
2
Terminal Type
Compression;Crimp
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Color
Orange
Dimensions and Weight
Overall Length
2-25/32 in
Size
2-25/32 inch
Descriptions
Description
1 TO 4 INS SPLICE
Extra Long Description
TB ICS72-1 AL SERVENTR SPLICE A:1-2
Long Description
Insulated Aluminum Service Entrance Compression Splice, #2 AWG (ACSR);#1 and #2 AWG (Stranded) Conductor Size, Orange Insulation Color, 2 Conductors, 2-25/32 in Overall Length, Compression/Crimp Terminal, 600 V, 0.05 lb/EA
Product Type
Insulated Aluminum Service Entrance Compression Splice
Short Description
Insulated Aluminum Service Entrance Compression Splice, 2-25/32 in L, 600 V
Special Features
Constructed from Aluminum for High Conductivity;Solid Center Barriers and Large Chamfers for Easy Cable Insertion;Touch Stabilized Nylon Sleeves Resist Installing-Tool Pressure and Provide Reliable 600 Volt Insulation;Prefilled with Oxide Inhibitor
Additional Information
For Stud Size
5/8 in (Die)
For Use With
Standard Conductors
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
#2 AWG (ACSR);#1 and #2 AWG (Stranded)
Maximum Voltage Rating
600 V
Package Quantity
100 CT;500 PK
Standards Met
RUS Accepted;ANSI C119.4
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
ICS72-1
Sub Brand
Blackburn
GTIN
00783786102440
UPC
783786102440
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight
0.05 lb/EA
Weight per each
0.045
Carton
100
Package
500
Uses, Certifications, and Standards
Application
For Standard Conductor Splice
Environmental Conditions
All Seasons / Conditions
Mounting
None
Standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 876

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Pampa
90 View Store
Plainview
31 View Store

* All prices subject to change.

Begin Live Chat