K1 - Al to Cu Jumper Clamp

Blackburn Mechanical

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K1
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
K1
Description
Al to Cu Jumper Clamp
Copper Type K - Jumper Clamp For Wire Range Plated Groove #6 - 1/0 Acsr, Copper Groove #8 Solid - 2/0 Stranded, Clamp Plated In One Groove.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786300341 / 5415022348958 / 00783786300341
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
K1 - Small Image
 
K1 - Large Image
 
K1 - Large Image
 
K1 - Large Image
 
K1 - Large Image
360 Images
 
 
K1 - 360 Image
Attachments
 
 
K1 - Specification Sheet
Other Links
 
 
K1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Voltage Rating
35 kV
Material
COPPER ALLOY
connection
Mechanical
insulation
None
Material, Color, and Finish
Finish
Tinned
Descriptions
Product Type
Jumprclmp 1 Wire Groov PLTD
extra long description
ABB K1 JUMPRCLMP 1 WIRE GROOV PLTD
Description
AL TO CU JUMPER CLAMP
Long Description
Copper Type K - Jumper Clamp for Wire Range Plated Groove #6 - 1/0 ACSR, Copper Groove #8 Solid - 2/0 Stranded, Clamp Plated in one groove.
Special Features
Silicon-Bronze Hex-Head Washer Bolt Ensures a Super-Secure Fitting. Parallel-Groove Design Eliminates the Need to Remove the Bolt for Installation
Manufacturer Information
Brand
Blackburn Mechanical
GTIN
00783786300341
UPC
783786300341
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Parallel-Groove Connector - Jumper Clamp
Packaging
Weight per each
0.125
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For use with Aluminum, Amerductor or Galvanized Steel Strand to Copper or Copper-Bonded Steel Wires
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat