L14509C - 14.65" Ivory Natural Nylon Cable Tie

Catamount

  • $20.95 (Per 100)
  • $0.21 (Each)

  • $20.95 (Per 100)

In-Stock: 700 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L14509C
Manufacturer
Catamount
Manufacturer's Part Number
L-14-50-9-C
Description
14.65" Ivory Natural Nylon Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 14.655 In Length, 0.0625 In (Minimum);4.0 In (Maximum) Bundle Diameter, 0.186 In Width, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494912608 / 5414363078029 / 00728494912608
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.21 (Each)
Carton
$20.95 (Per 100)
Stock Availability
Yukon
0 (Find nearest stock)
Oklahoma City
0
All Stores
700
Resources
Images
 
 
L14509C - Small Image
 
L14509C - Large Image
Other Links
 
 
L14509C - Other
Attachments
 
 
L14509C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Ivory
Style
Standard
Dimensions and Weight
Length
14.655 in;372.24 mm
Thickness
0.053 in;1.35 mm
Width
0.186 in;4.73 mm
Descriptions
Description
14.65" IVORY NATURAL NYLON CABLE TIE
Extra Long Description
ABB L-14-50-9-C CABLE TIE 50LB 14
Features
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 372.24mm (14.655 Inches), Width of 4.73mm (0.186 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 14.655 in Length, 0.0625 in (Minimum);4.0 in (Maximum) Bundle Diameter, 0.186 in Width, 0.053 in Thickness, 50 lb/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb
Product Type
Cable Tie
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 14.655;372.24 mm
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);4.0 in (Maximum);101.6 mm (Maximum)
Made In USA
yes
Maximum Operating Temperature
+85 °C;+185 °F
Package Quantity
5000 PK;100 CT
Standards Met
UL/EN/CSA62275 Listed
Tensile Strength
50 lb/220 N
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
L-14-50-9-C
GTIN
00728494912608
UPC
728494912608
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Natural
Availability
Minimum Qty
100
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
Application
Cable ties are primarily used to cinch wires and cables together to form a neat and organized bundle
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 700

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
700 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat