LKCPC100 - 1" LKG Cobra Clamp Emt/Rigid

Superstrut

  • $8.30 (Each)
  • $8.30 (Each)

  • $830.44 (Per 100)

In-Stock: 0 available locally (Sulphur, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LKCPC100
Manufacturer
Superstrut
Manufacturer's Part Number
LKCPC100
Description
1" LKG Cobra Clamp Emt/Rigid
Clamp, One-Piece, Emt and Rigid Conduit Trade Size 1 Inch, Cable Outer Diameter Range 1.100-1.400 Inch, Steel
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
616013120347 / 00616013120347
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.30 (Each)
Carton
$830.44 (Per 100)
Stock Availability
Sulphur
0 (Find nearest stock)
Alexandria
0
All Stores
148
Resources
Images
 
 
LKCPC100 - Small Image
 
LKCPC100 - Large Image
360 Images
 
 
LKCPC100 - 360 Image
Attachments
 
 
LKCPC100 - Specification Sheet
Other Links
 
 
LKCPC100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Dimensions and Weight
Size
1 INCH
Descriptions
Description
1" LKG COBRA CLAMP EMT/RIGID
Product Type
Strut Loc-King Cobra Clamp 1 In
extra long description
ABB LKCPC100 STRUT LOC-KING COBRA C
Special Features
Safety Factor = 4
Long Description
Clamp, One-Piece, EMT and Rigid Conduit Trade Size 1 Inch, Cable Outer Diameter Range 1.100-1.400 Inch, Steel
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
LKCPC100
GTIN
00616013120347
UPC
616013120347
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps and Hangers
Packaging
Weight per each
0.2
Carton
100
Uses, Certifications, and Standards
standard
UL E160899 / UL E160899
Application
For conduits and cables
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 148

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat