LTC0751 - 3/4" Xtraflex LT Orange

T&B Ind Fitting

  • $11.03 (Per Foot)
  • $11.03 (Per Foot)

  • $1,103.42 (Per 100 Feet)

In-Stock: 50 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTC0751
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LTC075-1
Description
3/4" Xtraflex LT Orange
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 3/4 Inch Conduit Size, Approved For Direct Burial In The Us, Ul Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Csa Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Orange With Black Markings
Slang Terms
Carflex®
Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
786210700786 / 5415022156508 / 00786210700786
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$11.03 (Per Foot)
Carton
$1,103.42 (Per 100 Feet)
Stock Availability
Galveston
0 Feet (Find nearest stock)
Deer Park
0 Feet
All Stores
50 Feet
Resources
Images
 
 
LTC0751 - Small Image
 
LTC0751 - Large Image
Attachments
 
 
LTC0751 - Specification Sheet
Other Links
 
 
LTC0751 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Length
1200.7874
Descriptions
Description
3/4" XTRAFLEX LT ORANGE
Extra Long Description
ABB LTC075-1 3/4IN LT TYPE B COND P
Long Description
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 3/4 Inch Conduit Size, Approved for Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Orange with Black Markings
Product Type
3/4IN LT Type B Cond PVC Org
Similar Brands
Sealtite®
Special Features
The Smooth Inner Surface Ensures that Cables and Conductors Can Be Fed Through Very Easily
Also Known As...
Carflex®
Additional Information
Inside Diameter
0.8189
Outside Diameter
1.0512
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
LTC075-1
GTIN
00786210700786
UPC
786210700786
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
Liquidtight Flexible Non-Metallic Conduit
Trade Size
Trade Size
3/4 in
Packaging
Weight per foot
0.185
Carton
100
Uses, Certifications, and Standards
Application
Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles
Standard
UL E95745, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50 Feet

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
50 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat