P64GFCI - P64 Series FB Gfci Cover

Steel City

  • $213.01 (Each)
  • $213.01 (Each)

  • $852.04 (Per 4)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P64GFCI
Manufacturer
Steel City
Manufacturer's Part Number
P64-GFCI
Description
P64 Series FB Gfci Cover
Cover Plate For Multi-Gang Floor Boxes For Power and Communications, Length 4-1/2 Inches, Width 3 Inches, Gfci Flip Lid, Brass
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991011531 / 00785991011531
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.01 (Each)
Standard Packaging
$852.04 (Per 4)
Stock Availability
Atlanta
0
All Stores
0
Resources
Images
 
 
P64GFCI - Small Image
 
P64GFCI - Large Image
 
P64GFCI - Large Image
 
P64GFCI - Large Image
360 Images
 
 
P64GFCI - 360 Image
Other Links
 
 
P64GFCI - Other
 
P64GFCI - Other
Attachments
 
 
P64GFCI - Specification Sheet
Brochures
 
 
P64GFCI - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Descriptions
Description
P64 SERIES FB GFCI COVER
Extra Long Description
ABB P64-GFCI P64 SERIES FB BRASS GF
Long Description
Cover Plate for Multi-Gang Floor Boxes for Power and Communications, Length 4-1/2 Inches, Width 3 Inches, GFCI Flip Lid, Brass
Product Type
P64 Series FB Brass Gfci Cover
Special Features
Furnished complete with sealing gasket and 8-32 x 7/16 in. brass screws
Additional Information
Knockouts
0
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
P64-GFCI
GTIN
00785991011531
UPC
785991011531
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
0.6
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 61W, 62W, 640P, 640, 840 and 740 series floor boxes
Standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat