P68DRCBLK - Black Duplex Floor Cover

Steel City

  • $79.78 (Each)
  • $79.78 (Each)

  • $319.12 (Per 4)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P68DRCBLK
Manufacturer
Steel City
Manufacturer's Part Number
P 68 DRC BLK
Description
Black Duplex Floor Cover
Carpet Plate and Cover For Flush Service Floor Box, 6 Inch Diameter, Black, Polycarbonate, For Duplex Receptacle
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991033045 / 00785991033045
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.78 (Each)
Standard Packaging
$319.12 (Per 4)
Stock Availability
Sherman
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
P68DRCBLK - Small Image
 
P68DRCBLK - Large Image
Other Links
 
 
P68DRCBLK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Black
Descriptions
Description
BLACK DUPLEX FLOOR COVER
Extra Long Description
ABB P 68 DRC BLK NON-MET DUPLEX REC
Long Description
Carpet Plate and Cover for Flush Service Floor Box, 6 Inch Diameter, Black, PolyCarbonate, for Duplex Receptacle
Product Type
Non-Met Duplex Recpt Cover - Black
Additional Information
Knockouts
0
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
P 68 DRC BLK
GTIN
00785991033045
UPC
785991033045
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
0.29
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 68 P floor box
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat