S287J - 2" Snap-Loc Spacers Reducer

Carlon

  • $6.24 (Each)
  • $6.24 (Each)

  • $623.59 (Per 100)

In-Stock: 17 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S287J
Manufacturer
Carlon
Manufacturer's Part Number
S287J
Description
2" Snap-Loc Spacers Reducer
2 Inches Duct Spacer, Styrene Reducer Spacer For Use With Non-Metallic Ducts
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
034481004653 / 00034481004653
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.24 (Each)
Carton
$6.24 (Each)
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
0
All Stores
17
Resources
360 Images
 
 
S287J - 360 Image
Images
 
 
S287J - Large Image
 
S287J - Large Image
 
S287J - Large Image
 
S287J - Large Image
 
S287J - Large Image
 
S287J - Large Image
 
S287J - Small Image
Attachments
 
 
S287J - Specification Sheet
Other Links
 
 
S287J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
3.26
Length
3.26
Size
2 Inches
Thickness
0.75
Descriptions
Description
2" SNAP-LOC SPACERS REDUCER
Extra Long Description
ABB S287J 2 INCH SNAP-LOC REDUCER
Long Description
2 inches Duct Spacer, Styrene Reducer Spacer For Use With Non-Metallic Ducts
Product Type
2 Inch Snap-Loc Reducer
Special Features
Snap secures Snap-Loc Reducer onto Snap-Loc and Snap-N-Stac Spacers, Clip secures conduit to Snap-Loc Reducer, 1 inch Reducer is compatible with all spacer sizes, 2 inches Reducer is compatible with all spacer sizes 3 inches and larger
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
S287J
GTIN
00034481004653
UPC
034481004653
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducer Spacer
Packaging
Weight per each
0.036
Carton
1
Uses, Certifications, and Standards
Application
Used on wiring ducts & conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
17 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat