S288RJN - 6X2 Base Spacer

Carlon

  • $5.58 (Each)
  • $5.58 (Each)

  • $279.08 (Per 50)

  • $558.17 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S288RJN
Manufacturer
Carlon
Manufacturer's Part Number
S288RJN
Description
6X2 Base Spacer
6 X 2 Inches Duct Spacer, High Impact Polystyrene Snap-Loc Base Spacer For Use With Nonmetallic Ducts
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & Ftgs Mark as Incorrect
Suggest a New Category
Classification
P&C Elbows & Fittings
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
034481004400 / 5415022248869 / 00034481004400
Weight per unit
0.305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.58 (Each)
Carton
$279.08 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
S288RJN - Small Image
 
S288RJN - Large Image
 
S288RJN - Large Image
 
S288RJN - Large Image
 
S288RJN - Large Image
 
S288RJN - Large Image
 
S288RJN - Large Image
Other Links
 
 
S288RJN - Other
Attachments
 
 
S288RJN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
8.750
Size
6 x 2 inches
Width
6.38 inches
Descriptions
Description
6X2 BASE SPACER
Extra Long Description
ABB S288RJN 6 INCH X 2 INCH BASE SP
Long Description
6 x 2 Inches Duct Spacer, High Impact Polystyrene Snap-Loc Base Spacer For Use With Nonmetallic Ducts
Product Type
6 Inch X 2 Inch Base Spacer
Special Features
Side dovetail rail and groove design allows for side by side interchangeability of conduit spacer sizes while maintaining horizontal stability. Locking keyways incorporated into intermediate spacers eliminate the need for costly top spacers in each size. They provide for the use of a beaded strap that helps secure the top section of conduit. 1 and 2 inches Snap Loc reducers allow fixturing of 1 or 2 inches conduit inside larger spacers. The Snap Loc rebar holder helps provide stabilization on large banks o
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
S288RJN
GTIN
00034481004400
UPC
034481004400
Taxonomies, Classifications, and Categories
Type
Base Spacer
Packaging
Weight per each
0.305
Carton
50
Uses, Certifications, and Standards
Application
Concrete-Encased, Direct-Burial Note: Purchaser is responsible for installation design and determination of the appropriateness of the product for any specific application
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat