ST100469 - 1" Al JCKTD CBL Conn (1.187-1.375)

Star Teck

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

In-Stock: 0 available locally (New Orleans, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST100469
Manufacturer
Star Teck
Manufacturer's Part Number
ST100-469
Description
1" Al JCKTD CBL Conn (1.187-1.375)
Star Teck Aluminum Jacketed Cable Fitting. Hub Size Of 1 Inch. Range Over Jacket From 1.187 - 1.375 Inch.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210712888 / 5414363135319 / 00786210712888
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
New Orleans
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
ST100469 - Small Image
 
ST100469 - Large Image
 
ST100469 - Large Image
 
ST100469 - Large Image
 
ST100469 - Large Image
 
ST100469 - Video
360 Images
 
 
ST100469 - 360 Image
Attachments
 
 
ST100469 - Specification Sheet
Other Links
 
 
ST100469 - Other
 
ST100469 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
1 INCH
Descriptions
Description
1" AL JCKTD CBL CONN (1.187-1.375)
Product Type
Al JKTD FTG Hub Size 1 In
extra long description
ABB ST100-469 AL JKTD FTG HUB SIZE
Features
A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly. Other unique features included a splined gland and gripping features. The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.
Long Description
Star Teck aluminum jacketed cable fitting. Hub size of 1 inch. Range over jacket from 1.187 - 1.375 inch.
Additional Information
media
Yes
Manufacturer Information
Brand
Star Teck
Manufacturers Part Number
ST100-469
GTIN
00786210712888
UPC
786210712888
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Teck Cable Fittings
Packaging
Weight per each
0.44
Carton
10
Uses, Certifications, and Standards
standard
UL E38947, CSA 23086, CSA 4484 / UL E38947, CSA 23086, CSA 4484
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat