TC5356 - 1-3/4X3/4" BLK Screw MNT Cradle

Abb Installation Products, Inc

  • $3.64 (Each)
  • $3.64 (Each)

  • $91.05 (Per 25)

  • $364.20 (Per 100)

In-Stock: 200 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC5356
Manufacturer
Abb Installation Products, Inc
Manufacturer's Part Number
TC5356
Description
1-3/4X3/4" BLK Screw MNT Cradle
Heavy-Duty Mounting Cradle, Black Nylon 6.6 For Temperatures Up to 85 Degrees Celsius, Weather and Ultraviolet Resistant, Length Of 44.45MM (1.75 Inches), Width Of 19.1MM (0.75 Inches), Height Of 15.9MM (0.626 Inches), For Use With Lashing Ties, Screw Mounting Method, #10 Screw
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210806402 / 5414363059073 / 00786210806402
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.64 (Each)
Carton
$91.05 (Per 25)
Stock Availability
Tampa
0 (Find nearest stock)
All Stores
200
Resources
Other Links
 
 
TC5356 - Other
Images
 
 
TC5356 - Small Image
 
TC5356 - Large Image
 
TC5356 - Large Image
 
TC5356 - Large Image
 
TC5356 - Large Image
Attachments
 
 
TC5356 - Specification Sheet
360 Images
 
 
TC5356 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6 Weather Resistant
Material, Color, and Finish
Color
Black
Descriptions
Description
1-3/4X3/4" BLK SCREW MNT CRADLE
Extra Long Description
ABB TC5356 MNTG CRADLE 1.75X.75IN B
Long Description
Heavy-Duty Mounting Cradle, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius, Weather and Ultraviolet Resistant, Length of 44.45mm (1.75 Inches), Width of 19.1mm (0.75 Inches), Height of 15.9mm (0.626 Inches), for Use with Lashing Ties, Screw Mounting Method, #10 Screw
Product Type
MNTG Cradle 1.75X.75IN Black Ny SCR
Special Features
Weather-resistant nylon mounting base for use with lashing ties Cat. No. Ty-5409 (.500 wide)
Manufacturer Information
Brand
Abb Installation Products, Inc
Manufacturers Part Number
TC5356
GTIN
00786210806402
UPC
786210806402
Taxonomies, Classifications, and Categories
Type
Heavy Duty Mounting Cradle
Packaging
Weight per each
0.01
Carton
25
Uses, Certifications, and Standards
Mounting
SCREW
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200

Location search:

Greater Tampa Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
200 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat