TY1CPG6 - 1" Gray Duct CVR

Ty-Duct

  • $7.08 (Per 6 Feet)
  • $1.18 (Per Foot)

  • $7.08 (Per 6 Feet)

  • $141.60 (Per 120 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY1CPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TY1CPG6
Description
1" Gray Duct CVR
Wiring Duct Cover 1 Inch Wide Rigid PVC Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
786210960166 / 00786210960166
Weight per unit
0.081 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$1.18 (Per Foot)
Carton
$141.60 (Per 120 Feet)
Stock Availability
Atlanta
0 Feet
All Stores
0 Feet
Resources
Images
 
 
TY1CPG6 - Small Image
 
TY1CPG6 - Large Image
Attachments
 
 
TY1CPG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rigid PVC
Material, Color, and Finish
Color
Gray 0
Dimensions and Weight
Depth
0.37 IN
Length
6 in
Width
1.25 in
Descriptions
Description
1" GRAY DUCT CVR
Long Description
Wiring Duct Cover 1 Inch Wide Rigid PVC Gray
Product Type
1 Gray Duct Cover
Manufacturer Information
Brand
Ty-Duct
Manufacturers Part Number
TY1CPG6
GTIN
00786210960166
UPC
786210960166
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
CAP FITTING, 304/304L STAINLESS STEEL MATERIAL; 4 INCH NOMINAL SIZE; 4 NOMINAL SIZE - DECIMAL; 4 NOMINAL SIZE - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; FORGED PROCESS; ASTM A182 MATERIAL SPECIFICATION
Availability
Minimum Qty
6
Packaging
Weight per foot
0.081
Carton
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat