TY527MPDT - 13" PP Blue Cable Tie

Ty-Rap

  • $119.32 (Per 50)
  • $2.39 (Each)

  • $119.32 (Per 50)

  • $238.64 (Per 100)

  • $1,193.20 (Per 500)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY527MPDT
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY527M-PDT
Description
13" PP Blue Cable Tie
Cable Tie, Detectable Style, Polypropylene Material, Blue, 13.172 In Length, 0.236 In (Minimum);3.54 In (Maximum) Bundle Diameter, 0.27 In Width, 0.06 In Thickness, 60 LB/267 N Tensile Strength, +185 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210995380 / 5414363176176 / 00786210995380
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.39 (Each)
Carton
$119.32 (Per 50)
Standard Packaging
$1,193.20 (Per 500)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TY527MPDT - Small Image
 
TY527MPDT - Large Image
 
TY527MPDT - Large Image
 
TY527MPDT - Large Image
 
TY527MPDT - Large Image
 
TY527MPDT - Large Image
 
TY527MPDT - Large Image
 
TY527MPDT - Video
360 Images
 
 
TY527MPDT - 360 Image
Other Links
 
 
TY527MPDT - Other
Attachments
 
 
TY527MPDT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene
Material, Color, and Finish
Style
Detectable
Dimensions and Weight
Length
13.172 in;334.57 mm
Thickness
0.06 in;1.52 mm
Width
0.27 in;7.0 mm
Descriptions
Description
13" PP BLUE CABLE TIE
Extra Long Description
ABB TY527M-PDT TIE 60lb 13.4" BLUE
Features
Detectable Cable Tie, Bright Blue Polypropylene for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 334.57mm (13.172 Inches), Width of 6.86mm (0.27 Inches), Thickness of 1.52mm (0.06 Inches), Tensile Strength Rating of 267 Newtons (60 Pounds)
Long Description
Cable Tie, Detectable Style, Polypropylene Material, Blue, 13.172 in Length, 0.236 in (Minimum);3.54 in (Maximum) Bundle Diameter, 0.27 in Width, 0.06 in Thickness, 60 lb/267 N Tensile Strength, +185 °F Operating Temperature
Product Type
Cable Tie
Short Description
Cable Tie, Polypropylene, Blue, 13.172 in;334.57 mm
Special Features
Detectable by metal detectors, X-ray equipment, or visual detection
Additional Information
Bundle Diameter
0.236 in (Minimum);6 mm (Minimum);3.54 in (Maximum);90 mm (Maximum)
Made In USA
yes
Maximum Operating Temperature
+85 °C;+185 °F
Media
Yes
Package Quantity
500 PK;50 CT
Standards Met
UL E49405 Listed
Tensile Strength
60 lb/267 N
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY527MPDT
GTIN
00786210995380
UPC
786210995380
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
DETECTABLE
Availability
Minimum Qty
50
Packaging
Weight per each
0.005
Carton
50
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat