TY528ME - 14.19" "Ty-Rap" Cable Tie

Ty-Rap

  • $42.95 (Per 100)
  • $0.43 (Each)

  • $42.95 (Per 100)

  • $214.75 (Per 500)

  • $2,147.50 (Per 5,000)
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
TY528ME
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY528M
Description
14.19" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 14.2 In Length, 0.138 In (Minimum);4.01 In (Maximum) Bundle Diameter, 0.19 In Width, 0.055 In Thickness, 50 LB/222 N Tensile Strength, +185 °F Operating Temperature, 0.006 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805139 / 5414363065890 / 00786210805139
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.43 (Each)
Carton
$214.75 (Per 500)
Standard Packaging
$2,147.50 (Per 5,000)
Stock Availability
Local Store
Find nearby stock
All Stores
46,880
Resources
Images
 
 
TY528ME - Small Image
 
TY528ME - Large Image
Other Links
 
 
TY528ME - Other
Attachments
 
 
TY528ME - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat