TY528MXE - 14.19" Uv Rated "Ty-Rap" Cable Tie

Ty-Rap

  • $42.33 (Per 100)
  • $0.42 (Each)

  • $42.33 (Per 100)

  • $211.65 (Per 500)

  • $2,116.50 (Per 5,000)
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
TY528MXE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY528MX
Description
14.19" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Nylon/Polyamide 6.6 Material, Black, 14.2 In Length, 0.138 In (Minimum);4.01 In (Maximum) Bundle Diameter, 0.19 In Width, Weather Resistant, Uv Resistant, 0.055 In Thickness, 50 LB/222 N Tensile Strength, +220 °F Operating Temperature, 0.006 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805146 / 5414363065913 / 00786210805146
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.42 (Each)
Carton
$211.65 (Per 500)
Standard Packaging
$2,116.50 (Per 5,000)
Stock Availability
Local Store
Find nearby stock
All Stores
183,700
Resources
Images
 
 
TY528MXE - Small Image
 
TY528MXE - Large Image
Attachments
 
 
TY528MXE - Specification Sheet
Other Links
 
 
TY528MXE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 183,700

Location search:

* All prices subject to change.

Begin Live Chat