TYPEA75175 - 3/4" NM Orange Type A Flex LT Conduit 175'/Box

T&B Ind Fitting

  • $4558.10 (Per 175 Feet)
  • $26.05 (Per Foot)

  • $2,604.63 (Per 100 Feet)

  • $4,558.10 (Per 175 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYPEA75175
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
TYPEA75-175
Description
3/4" NM Orange Type A Flex LT Conduit 175'/Box
3/4 Inch Non-Metallic Orange Type A Liquidtight Conduit
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
786210976723 / 5414363183068 / 00786210976723
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
175 Feet
Unit
$26.05 (Per Foot)
Carton
$4,558.10 (Per 175 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Images
 
 
TYPEA75175 - Small Image
 
TYPEA75175 - Large Image
Other Links
 
 
TYPEA75175 - Other
Attachments
 
 
TYPEA75175 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Orange
Descriptions
Product Type
3/4INCH Type A LT Conduit 175 Feet
Description
3/4" NM ORANGE TYPE A FLEX LT CONDUIT 175'/BOX
Long Description
3/4 Inch Non-metallic Orange Type A Liquidtight Conduit
Special Features
No Metal Core to Fatigue from Flexing or Vibration
extra long description
ABB TYPEA75-175 3/4INCH TYPE A LT C
Manufacturer Information
Manufacturers Part Number
TYPEA75-175
Brand
T&B Ind Fitting
GTIN
00786210976723
UPC
786210976723
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Type A-Non-Metallic Liquidtight Conduit
Trade Size
Trade Size
3/4 in
Availability
minimum qty
175
Packaging
Weight per foot
0.354
Carton
175
Uses, Certifications, and Standards
Application
Ideally Suited for Continuous Flexing Applications or Vibration
standard
UL E95745
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat