VGD01 - 100W Alum Lamp Guard

Red Dot

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VGD01
Manufacturer
Red Dot
Manufacturer's Part Number
VGD-01
Description
100W Alum Lamp Guard
RD VGD-01 Guard, DC, W/Locking Screws
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111815 - Lamp and lamp fixture guard
UPC/EAN/GTIN
042269522107 / 5414363936718 / 00042269522107
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
West Ft. Worth
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
VGD01 - Small Image
 
VGD01 - Large Image
 
VGD01 - Large Image
 
VGD01 - Large Image
Attachments
 
 
VGD01 - Specification Sheet
 
VGD01 - Specification Sheet
 
VGD01 - Specification Sheet
 
VGD01 - Specification Sheet
Other Links
 
 
VGD01 - Other
 
VGD01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
4.0625
Length
7 in
Descriptions
Description
100W ALUM LAMP GUARD
Product Type
Guard, DC, W/Locking Screws, 100W
Long Description
RD VGD-01 GUARD,DC,W/LOCKING SCREWS
Manufacturer Information
Brand
Red Dot
Manufacturers Part Number
VGD-01
GTIN
00042269522107
UPC
042269522107
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Vaportight Lighting & Accessories
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.51
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For use with Vapor tight Caps and Globes.
Mounting
Positive Locking Screws
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat