WM123 - 1-2-3 Wire Marker Book

Ez-Code

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 240)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WM123
Manufacturer
Ez-Code
Manufacturer's Part Number
WM-123
Description
1-2-3 Wire Marker Book
Standard Wire Marker Books - Vinyl Cloth 150 Markers Each: 1, 2, 3
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
786210806099 / 5414363127055 / 00786210806099
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
WM123 - Small Image
 
WM123 - Large Image
Attachments
 
 
WM123 - Specification Sheet
Other Links
 
 
WM123 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Cloth
Descriptions
Description
1-2-3 WIRE MARKER BOOK
extra long description
ABB WM-123 WRE MKR BK-3X5 VNYL CLTH
Product Type
Wre MKR BK-3X5 Vnyl CLTH L1-3-150ea
Long Description
Standard Wire Marker Books - Vinyl Cloth 150 Markers each: 1, 2, 3
Special Features
Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt
Additional Information
Legend
1 - 3
Manufacturer Information
Brand
EZ-Code
Manufacturers Part Number
WM-123
GTIN
00786210806099
UPC
786210806099
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Packaging
Weight per each
0.087
Carton
10
Package
240
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat