STC22ALV2 - 2" X 2" X 20" Snap Track Tray Ventilated V2

TCH

  • $5.65 (Each)
  • $5.65 (Each)

  • $113.00 (Per 20)

In-Stock: 2,520 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STC22ALV2
Manufacturer's Part Number
STC-2-2-AL-V2
Description
2" X 2" X 20" Snap Track Tray Ventilated V2
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Wire Duct and Covers
UNSPSC
-
UPC/EAN/GTIN
893318000010
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$5.65 (Each)
Standard Packaging
$113.00 (Per 20)
Stock Availability
Dodge City
0 (Find nearest stock)
West Wichita
0
All Stores
2,520
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" X 2" X 20" SNAP TRACK TRAY VENTILATED V2
Manufacturer Information
Manufacturers Part Number
STC-2-2-AL-V2
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Packaging
Weight per each
0
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,520

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
2,460 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Midland
60 View Store

* All prices subject to change.

Begin Live Chat