TLA22AL - 2X2X1/8 Angle Alum

TCH

  • $5.16 (Per Foot)
  • $5.16 (Per Foot)

  • $103.20 (Per 20 Feet)

In-Stock: 0 available locally (Carlsbad, NM) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TLA22AL
Manufacturer's Part Number
TLA2-2AL
Description
2X2X1/8 Angle Alum
Perforated Angle Tray, Industrial Application, Gray Color, 2 In Height, 20 FT Length, Made In Usa, Aluminum Material, Bolt-On Mount Mounting Type, Ul Classified Standards Met, L-Style Style, 12 Ga Thickness, 2 In Width
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
-
UPC/EAN/GTIN
893318000050
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.16 (Per Foot)
Carton
$103.20 (Per 20 Feet)
Stock Availability
Carlsbad
0 Feet (Find nearest stock)
Lubbock
0 Feet
All Stores
5,040 Feet
Resources
Images
 
 
TLA22AL - Small Image
 
TLA22AL - Large Image
Specifications Sheets
 
 
TLA22AL - Specification Sheet
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
Aluminum
Material, Color, and Finish
Color
Gray
Style
L-Style
Dimensions and Weight
Length
20 ft
Width
2 in
Height
2 in
Thickness
12 ga
Descriptions
Product Type
Perforated Angle Tray
Long Description
Perforated Angle Tray, Industrial Application, Gray Color, 2 in Height, 20 ft Length, Made in USA, Aluminum Material, Bolt-On Mount Mounting Type, UL Classified Standards Met, L-Style Style, 12 ga Thickness, 2 in Width
Features
The TechLine Raceway Angle is used for protecting long runs of instrumentation cable or tubing. TechLine angle is a perforated product. The holes alternate between 9/16” dia. round and 5/16” square. This allows for the use of either carriage bolts or hex bolts. Techline channel is a bolt together system. Hardware sold separately. This channel is intended to be used with the corresponding Techline fittings
Short Description
Perforated Angle Tray, Aluminum, 20 ft, 1 CT
Description
2X2X1/8 ANGLE ALUM
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Mounting Type
Bolt-On Mount
Standards Met
UL Classified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
TLA2-2AL
Brand
TECHLINE MFG
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Packaging
Weight per foot
0.4
Carton
20
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,040 Feet

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
3,580 View Store

* All prices subject to change.

Begin Live Chat